Rheem 250V Round Start Capacitor

R43170751

MFD Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
3-3/8 in
MFD Rating
175 mfd
Shape
Round
Temperature Range
-40 to 65 Deg C
UL Listed
No
Volts
250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday