25A 230V Auto Reset Limit Control Switch

You last purchased this on
 
Rheem

25A 230V Auto Reset Limit Control Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

25A 230V Auto Reset Limit Control Switch

  • Fast #
  • Part #R472286001
  • Item #184483
  • Manufacturer Part #47-22860-01
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SPST switch type, enclosed disc face and normally closed orientation
  • Used to switch on or off the blower fan when the air plenum has reached a certain temperature
  • Requires Certification

Specifications

AMP:
25
Application:
Air Conditioning, Heating, Ventilation Systems
Brand Model Compatibility:
R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R801T-W801T-ZSA, R801T-W801T-ZSB, R802P-MSA, R802P-MXA, R802T-MSA, R802T-MXA, R802V-MSA, R802V-MXA, R802V-ZSA, R802V-ZSB, RGGD, RGGE, RGJD, RGLG, RGLH, RGLJ, RGLN, RGPH, RGPJ, RGPN, RGPP, RGTA, RGTJ, RGTK, RGVG, RGVH, RGVJ
Color Finish Name:
Red
Length:
1-63/100 in
Product Type:
Limit Switch
Temperature Range:
95 to 105 Deg F
Volts:
230V
Watts:
1.5 W
Width:
2 in