28 in. Blower Assembly
28 in. Blower Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 19 in
- Length:
- 28 in
- Product Type:
- Blower Assembly
- Width:
- 23 in