2 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A

You last purchased this on
 
International Comfort Products

2 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

2 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #RCU13410C24J
  • Item #4700627
  • Manufacturer Part #RCU13410C24J
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Painted louvered steel cabinet
  • Easily accessible control box
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 5-year parts warranty
  • Grille/Motor mount for quiet fan operation
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Requires Certification

Specifications

BTU:
24000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
Communicating:
Non-Communicating
Compressor Type:
Scroll
Energy Star Compliant:
No
Height:
24-1/4 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Tonnage:
2 Ton
UL Listed:
No