3-1/2 in. Pressure Switch

You last purchased this on
 
Rheem

3-1/2 in. Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

3-1/2 in. Pressure Switch

  • Fast #
  • Part #R422416689
  • Item #3031541
  • Manufacturer Part #42-24166-89
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RGPK-05-A-U-E, RGPK-07-A-M-E, RGPK-07-A-M-G, RGPK-07-A-U-E, RGPK-10-A-M-E, RGPK-10-B-R-J, RGPK-12-A-R-J, RGPK-15-A-R-J, RGPL-05-B-M-K, RGPL-07-B-R-K, RGPL-07-B-R-Q, RGPL-10-B-R-M, RGPL-12-A-R-M
Height:
3-1/2 in
Length:
6-1/5 in
Product Type:
Pressure Switch
Weight:
0.5 lb
Width:
3-2/5 in