3-1/5 in. 115F Limit Control Switch
3-1/5 in. 115F Limit Control Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 25
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Brand Model Compatibility:
- R92VA, R97MV, R97V-KSA, R97V-USA, R98MV, R98V-USA
- Color Finish Name:
- Yellow
- Energy Star Compliant:
- No
- Height:
- 3-1/5 in
- Maximum Temperature:
- 115
- Product Type:
- Limit Switch
- Temperature Range:
- 95 to 115 Deg F
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 2-1/10 in