3.5 Tons 14 SEER R-410A Packaged Heat Pump
RQPL Series Classic® 3.5 Tons 14 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features Scroll® compressor for maximum efficiency and quiet operation
- One-piece top with a deep flange to help keep water out of the unit
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
- Motor Compressor warranty for 10 years
- Access panels have weep holes and channels to further help manage water run-off
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RQPL Series Classic®
- Configuration:
- Horizontal, Vertical
- Depth:
- 51 in
- Height:
- 41 in
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 515 lb
- Width:
- 48 in