0 items

Rheem Prestige ™ 2.5 Ton 15 SEER Single-Stage R-410A Heat Pump

RPQL030JEZ

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years
  • Conditional unit replacement warranty for 5 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides on-board diagnostics and fault history for heat pumps with single-phase compressors by detecting system and electrical problems without adding sensors

SPECIFICATIONS

AMP
14.1, 20, 73
Auto Switching Heat Cool
No
BTU
30000
BTU Cooling Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Collection
Prestige ™
Decibel Rating dB
71 dB
Depth
44-2/5 in
EER
13
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Max CFM
1925
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
175
Width
31-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday