31500 BTU R-410A 208/230V Three Phase Scroll Compressor

You last purchased this on
 
Rheem

31500 BTU R-410A 208/230V Three Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

31500 BTU R-410A 208/230V Three Phase Scroll Compressor

  • Fast #
  • Part #R55102045106S
  • Item #7007572
  • Manufacturer Part #55-102045-106S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
31500
Brand Model Compatibility:
RP20 Heat Pump
Compressor Type:
Scroll
Height:
2-1/5 in
Length:
14-3/5 in
MBH:
31.5
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Volts:
208/230V
Weight:
47.1 lb