332V Start Relay

This product has been replaced by

No image available
Rheem 332V 35A Start Relay
Manufacturer Part #42-100491-09
You last purchased this on
 
Rheem

332V Start Relay

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Rheem 332V 35A Start Relay
Manufacturer Part #42-100491-09
Rheem

332V Start Relay

  • Fast #
  • Part #R422510501
  • Item #170982
  • Manufacturer Part #42-25105-01
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Potential-type start relay
  • Requires Certification

Documents


Specifications

AMP:
35
Brand Model Compatibility:
RJMA Series Packaged Heat Pumps
Height:
2-2/5 in
Length:
2-7/10 in
Power Source:
Electric
Time Delay:
No
UL Listed:
No
Volts:
332V
Width:
2-3/5 in