3/4 hp 1075 RPM 115V Single Phase Blower Motor

You last purchased this on
 
Rheem

3/4 hp 1075 RPM 115V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

3/4 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #R512301742
  • Item #480237
  • Manufacturer Part #51-23017-42
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Specifications

Fan Speeds:
4
Frame Size:
48
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Volts:
115V