Rheem

3/4 hp 1725 RPM 208/230/460V Motor

Part #R512190901  |  Manufacturer Part #51-21909-01

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blower Type: 1 Speed

Brand Model Compatibility: Rheem RKKA-A048 Package Gas/Electric Rooftop Unit

Diameter: 5-5/8 in

Frame Size: 56

Horsepower: 3/4 hp

Length: 10-3/4 in

Phase: Three Phase

Power Source: Electric

Product Type: Motor

RPM: 1725

UL Listed: No

Volts: 208/230/460V