Rheem 3/4 hp 208/230V Motor

R5110436000

Manufacturer Part #: 51-104360-00

Horsepower

3/4 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Frame Size
48
Horsepower
3/4 hp
Length
14-1/2 in
Phase
Single Phase
Product Type
Motor
UL Listed
No
Volts
208/230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday