3/4 hp 230V Motor

Part #R5110490006  |  Item #7107577  |  Manufacturer Part #51-104900-06

Horsepower:

3/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Horsepower: 3/4 hp

Length: 6 in

Phase: Single Phase

Product Type: Motor

UL Listed: No

Volts: 230V