3/4 in. Suction Line Filter Drier
3/4 in. Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 4-3/8 in
- UL Listed:
- No