0 items

Rheem RPNL Classic® Series 3 Ton 13 SEER Single-Stage R-410A Heat Pump

RPNL037JAZ

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
RPNL Classic® Series
Decibel Rating dB
76 dB
Depth
44-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Max CFM
3575
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
229
Width
31-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday