0 items

Rheem 15PJL Series 3 Ton 15 SEER Single-Stage R-410A Heat Pump

R15PJL36A01

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 5 years

SPECIFICATIONS

AMP
30, 35
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
15PJL Series
Decibel Rating dB
74 dB
Depth
31-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-3/8 in
Liquid Line OD
3/8 in
MBH
36
Max CFM
3000
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
31-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday