0 items

Rheem Classic® Series 3 Tons 14 SEER R-410A Single-Stage Downflow and Horizontal Gas/Electric Packaged Unit

RRPLB036JK08E

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

SPECIFICATIONS

BTU
36000
BTU Cooling Rating
36800 Btu/h
BTU Heat Rating
80000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/2 hp
Length
50-13/16 in
MBH
36
Max CFM
2700
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
422
Width
47-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday