38 gal. Tall 40 MBH Residential Natuarl Gas Water Heater
Professional Classic Plus® 38 gal. Tall 40 MBH Residential Natuarl Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 40000
- CARB OTC LEED Compliant:
- No
- Capacity:
- 38 gal
- Collection:
- Professional Classic Plus®
- Diameter:
- 19-3/4 in
- Drain Location:
- Bottom
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 62-3/4 in
- IAPMO Listed -:
- No
- MBH:
- 40
- NSF Certified:
- No
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.7
- Vent Type:
- B-Vent
- Volts:
- 110V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall