3/8 in. SWT Bi-flow Drier 083S
This product has been replaced by
Manufacturer Part #83-25152-09
3/8 in. SWT Bi-flow Drier 083S
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid core, activated alumina with molecular sieve, corrosion-resistant epoxy powder paint finish and solid copper fittings
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 5-5/16 in