3/8 in. SWT Sight GLS
3/8 in. SWT Sight GLS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes protective cap for glass viewing window
- Painted steel body with copper fittings
Documents
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 4-5/8 in
- Material:
- Steel, Copper