Rheem
3A 36V Automotive Blade Type Fuse (5 Pack)
Part #R44ATC35PK | Item #1596165 | Manufacturer Part #44-ATC3-5PK
$
7.06
EACH
AMP
Product Details
- Sold in package of 5
Documents
Specifications
AMP: 3
Application: [Air Conditioner, Air Handler, Boiler, Furnace, Rooftop Unit, Water Heaters]
Material: Glass
Package Quantity: Pack of 5
Size: 15 mm
UL Listed: No
Volts: 36V