0 items

Rheem RQPL Series 3 Ton 14 SEER R-410A Packaged Heat Pump

RQPLB036JK010AKA

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Access panels have weep holes and channels to further help manage water run-off
  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

SPECIFICATIONS

AMP
24
BTU Cooling Rating
36800 Btu/h
BTU Heat Rating
33200 Btu/h
CEC Compliant
For Sale in CA
Collection
RQPL Series
Configuration
Horizontal, Vertical
Decibel Rating dB
76 dB
Depth
52-7/16 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
1/5 hp
MBH
36.8
Max CFM
1250
Phase
Single Phase
Power Source
AC, Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
468
Width
47-19/32 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday