0 items

Rheem RCFA Series 17-1/2 in. 3 Ton Multi-Position Cased Coil for Furnace

RCFAHM3617AC

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AC or heat pump, mult-Position
  • Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have sweat refrigerant connections
  • Compatible with Germicidal Light System (UV resistant)
  • Constructed of Aluminum fins bonded to internally grooved Copper tubing
  • Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideally suited for new installations or add on air conditioning

SPECIFICATIONS

Application
Furnace
BTU
36000
CFM
1400
Collection
RCFA Series
Configuration
Multi
Depth
23-1/8 in
Height
20-1/2 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Watts
10.55
Weight
52
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday