3T PKG G/E 208/3 75 MBH SS
3T PKG G/E 208/3 75 MBH SS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CEC Compliant:
- For Sale in CA
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Type:
- RGECZR036ACT07BACA