Rheem

4 in. Plastic Wire Tie 100 Pack

Part #R455064  |  Manufacturer Part #455064

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 4 in

Material: Plastic

Material Type: Nylon

Package Quantity: Pack of 100

UL Listed: No