Rheem 4 Ton 13 SEER R-22 Split-System Air Conditioner

RCU13022A48J757

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 5-year parts warranty
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Grille/Motor mount for quiet fan operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered steel cabinet
  • R-22 Refrigerant

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-15/16 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Tonnage
4 Tons
UL Listed
No
Volts
208/230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday