Rheem

40A 240V 3-Pole Contactor

Part #R422510304  |  Manufacturer Part #42-25103-04

AMP:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 40

Height: 4-1/10 in

UL Listed: No

Volts: 208/230V

Width: 2-9/10 in