Rheem

40A 24/240V 2 Pole Coil Contactor

Part #R424213913  |  Manufacturer Part #42-42139-13

AMP:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used with relay to close the main circuit when receiving power

Documents

Specifications

AMP: 40

Cover Included: No

Product Type: Contactor

UL Listed: No

Volts: 24/240V