0 items

Rheem RCFN Series 24-1/2 in. 4 Ton Multi-Position Cased Coil for Furnace

RCFNHM4824CC

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rheem® indoor coils are designed for use with Rheem® outdoor units
  • When matched with Rheem® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 60,000 BTU's per hour

SPECIFICATIONS

Application
Furnace
BTU
48000
CFM
1600
Collection
RCFN Series
Configuration
Multi
Depth
23-1/8 in
Height
32-1/2 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Volts
200/230V
Watts
14.06
Weight
108
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday