0 items

Rheem Classic Plus Series 5 Ton Single-Stage Multi-Position 3/4 hp Air Handler

RHLLHM6024JA

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.6
BTU
60000
BTU Cooling Rating
60000 Btu/h
Collection
Classic Plus Series
Configuration
Multi
Depth
21-7/10 in
Energy Star Compliant
Yes
Fan Speeds
4
Green
Energy Star, Yes
Height
55-1/2 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
181
Width
24-1/2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday