Rheem
5 Tons Expansion Valve
Part #R612192251 | Item #3327033 | Manufacturer Part #61-21922-51
Tonnage:
5 TonsProduct Details
Documents
Specifications
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Inlet Outlet: 3/8 in inlet/ 3/8 in outlet
Refrigerant: R-22
Tonnage: 5 Tons
Valve Type: Thermal Expansion Valve