50 gal Tall 38 MBH Residential Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #PROG5038N641577
Professional Classic® 50 gal Tall 38 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Guardian system
- Factory installed temperature and pressure relief valve
- Six year limited tank and parts warranty
- Propane models also available
- Push button piezo ignition system for easy lighting
- Brass drain valve
Specifications
- Application:
- Residential
- BTU:
- 38000
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 50 gal
- Collection:
- Professional Classic®
- Color Finish Name:
- White
- Diameter:
- 20-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 85
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 61-1/4 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 38
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.64
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall