50 gal. Tall 42 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 42 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RPROG5042N621982
  • Item #4121897
  • Manufacturer Part #PROG5042N621982
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 50 gal. Tall 42 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible venting options up to 100 feet
  • 40 and 50 gallon tall and short capacities
  • Induced draft with the guardian FVIR system
  • SCAQMD rule 1121 compliant models available: 10ng/J NOx emissions
  • Integrated self-diagnostic system control, thermostat and gas valve
  • Requires Certification

Specifications

Application:
Residential
BTU:
42000
Capacity:
50 gal
Collection:
Professional Classic®
Diameter:
21-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
78
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
65-1/2 in
Lining of Tank:
Rheemglas®
MBH:
42
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall