Rheem

52000 BTU 208/230V Compressor

Part #R552315638S  |  Manufacturer Part #55-23156-38S

BTU:

52000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 152.9

BTU: 52000

Compressor Type: Scroll

Height: 16-9/10 in

Length: 9-3/5 in

Phase: Single Phase

Refrigerant: R-410A

Volts: 208/230V

Width: 9-3/5 in