Rheem
5/8 in Solder Heat Pump Filter Drier
Part #R832253773 | Item #78204 | Manufacturer Part #83-22537-73
Fitting Size 1:
5/8 inProduct Details
- U-tube design allows for maximum flow of refrigerant with minimum pressure drop and oil entrapment
- Inlet flow deflector to guide refrigerant toward accumulator wall for smooth flow and gradual expansion, and protective screen and orifice assembly to prevent foreign particles and contaminants from affecting metering function
- Includes copper fittings that may be needed by the installing technician
Specifications
End Connection 1: Solder
End Connection 2: Solder
End Connections: Solder
Fitting Size 1: 5/8 in
Fitting Size 2: 5/8 in
Fitting Sizes: 5/8 in
Length: 13-3/4 in
Maximum Pressure: 300 psi
Refrigerant: R-410A
Size: 5 in x 13-3/4 in