Rheem
5A 36V Automotive Blade Type Fuse (5 Pack)
Part #R44ATC55PK | Item #1596163 | Manufacturer Part #44-ATC5-5PK
$
7.06
EACH
AMP
Product Details
- Sold in package of 5
Documents
Specifications
AMP: 5
Application: [Air Conditioner, Air Handler, Boiler, Furnace, Rooftop Unit, Water Heaters]
Material: Glass
Package Quantity: Pack of 5
Size: 15 mm
UL Listed: No
Volts: 36V