Rheem

6 gal 1.5kW 120V 1-Phase Water Heater

Part #REGSP6248028  |  Manufacturer Part #EGSP6/248028

Capacity:

6 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control;
  • 2 wire configuration

Specifications

CARB OTC LEED Compliant: No

Capacity: 6 gal

Color Finish: Grey

Diameter: 15-3/4 in

Energy Star Compliant: No

Height: 15-1/8 in

IAPMO Listed: No

NSF Certified: No

Phase: Single Phase

Power Source: Electric

UL Listed: No

Volts: 120V

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Tall

Watts: 1.5