0 items

Rheem RRNL Series 5 Tons 13 SEER R-410A Single-Stage Horizontal Gas/Electric Packaged Unit

RRNLC060CK10E

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

SPECIFICATIONS

AMP
32
BTU
60000
BTU Cooling Rating
59500 Btu/h
BTU Heat Rating
100000 Btu/h
CEC Compliant
For Sale in CA
Collection
RRNL Series
Configuration
Horizontal
Decibel Rating dB
78 dB
EER
10.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41-3/10 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
52-1/2 in
MBH
60
Max CFM
1850
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
573
Width
48-2/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday