7274478

Part #RZR32K5ETF5800  |  Item #7174173  |  Manufacturer Part #ZR32K5E-TF5-800

BTU:

32600

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [73, 8.7, 6.7, 12, 10.8, 16.8]

BTU: 32600

Height: 20 in

Length: 13 in

Phase: Three Phase

Refrigerant: R-22

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Volts: 200/220/208/230/240V

Watts: 40

Width: 14-1/2 in