Rheem

75 gal. Ultra Natural Gas Water Heater

Part #RGNU75125606187  |  Manufacturer Part #GNU75125

Capacity:

75 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Capacity: 75 gal

Diameter: 65-1/2 in

Emission: Ultra Low Nox

Fuel Type: Natural Gas

Height: 26-1/4 in

Power Source: Gas

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall