0 items

Rheem Sure Comfort® 17-1/2 in. 75000 BTU 80% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas Furnace

RGF801U075AS36

BTU

75000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Blower Motor - An easy slide out blower motor for easy access. The blower quietly circulates air around the heat exchanger, where its heated to comfortably warm your home
  • Direct Spark Ignition and Remote Sensor - The direct spark ignition is an efficient method of gas ignition while the remote sensor monitors the flame
  • Furnace Control - This solid state integrated furnace control is the “brain” of this dependable furnace-controlling the blower and inducer motors for heating capacity and efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • In-Shot Burners - Regulates the air/gas mixture
  • Induced Draft Blower - It works specifically with the heat exchanger. The blower pulls hot combustion gases through the exchanger and vents them outdoors
  • Patented Heat Exchanger - Extremely compact the heat exchanger provides a faster, more efficient transfer of heat
  • Warranty - 5 year parts, 10 year heat exchanger

SPECIFICATIONS

AMP
7.9
ANSI Specifications
ANSI Z223.1
BTU
75000
CSA Certified
CSA B149.1
Collection
Sure Comfort®
Configuration
Horizontal, Upflow
Depth
28-5/8 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
13.9 to 30.6 Deg C (25 to 55 Deg F)
Tonnage
3 Tons
UL Listed
No
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday