0 items

Rheem RGTS Series 17-1/2 in. 75000 BTU 92% AFUE 3 Ton Single-Stage Downflow 1/2 hp Natural or LP Gas and AC Furnace

RGTS07EMAES

BTU

75000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years

SPECIFICATIONS

AMP
6.8
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGTS Series
Condensing
Yes
Configuration
Downflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
45 to 75 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday