7/8 in. Suction Line Filter Drier

You last purchased this on
 
Rheem

7/8 in. Suction Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

7/8 in. Suction Line Filter Drier

  • Fast #
  • Part #R83CSFD14S7VV
  • Item #7204665
  • Manufacturer Part #83-CSFD-14S7VV
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Length:
4-9/16 in
UL Listed:
No