80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
Professional Prestige™ 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 30
- ANSI:
- ANSI 372
- Application:
- Residential
- BTU:
- 4200
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- Professional Prestige™
- Diameter:
- 24-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 89
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 74 in
- IAPMO Listed -:
- No
- MBH:
- 4.2
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 37 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 5 kW
- Weight:
- 178 lb