80 gal. Potable Water Expansion Tank

Part #RST80438047  |  Item #2850674  |  Manufacturer Part #ST80/438047

Call for Pricing EACH

Capacity:

80 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Capacity: 80 gal

FM Approved: No

GSA Approved: No

Height: 58-5/16 in

IAPMO Listed: No

NSF Certified: No

UL Listed: No