Rheem
9/16 in. Metal Staple (500 Pack)
Part #R69414 | Item #2370409 | Manufacturer Part #694-14
$
23.79
EACH
Width:
9/16 inProduct Details
Specifications
Material: Metal
Package Quantity: Pack of 5000
Tool Type: Staple
UL Listed: No
Width: 9/16 in