Adjustable Sheave for RJNL-C Package Heat Pump

Part #R7110462501  |  Item #7305107  |  Manufacturer Part #71-104625-01

Brand Model Compatibility:

RJNL-C Package Heat Pump

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: RJNL-C Package Heat Pump

Diameter: 4-3/20 in

Height: 4-3/20 in

Length: 7/8 in

Material: Metal

Pulley Type: Blower Pulley

Sheave Type: Variable Pitch Sheave

Width: 4-3/20 in