Rheem AdvantagePlus 119 gal 130 MBH Stainless Steel Natural Gas and Propane Commercial Water Heater

RHE119130N454382

Manufacturer Part #: HE119/454382

Capacity

119 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless Steel construction requires no anode rods
  • No chimney required
  • Thermal efficiency of 95%
  • Less than 1/2 degree per hour heat loss
  • Self-diagnostic electronic control with digital readout

SPECIFICATIONS

AFUE
95.00
ANSI Specifications
ANSI Z21.10.3
BTU
130000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Collection
AdvantagePlus
Diameter
27 in
Fuel Type
Natural Gas, Propane
Height
73 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
130
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Gas
Temperature Range
Up to 180 Deg F
UL Listed
Yes
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Tall

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday