Rheem

AdvantagePlus 80 gal Tall 199 MBH Commercial Natural Gas Water Heater

Part #RHE80199N454368  |  Manufacturer Part #HE80/454368

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel construction requires no anode rods
  • No chimney required
  • Thermal efficiency of 95%
  • Less than 1/2 degree per hour heat loss
  • Self-diagnostic electronic control with digital readout

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: AdvantagePlus

Color Finish: Grey

Diameter: 32 in

Fuel Type: Natural Gas

Height: 72 in

MBH: 199

Power Source: Gas

Vent Type: Power Direct Vent

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall